Women's WORKSKIN™ Hooded Sun Shirt - Yellow XS
Workskin™ Women's WORKSKIN™ Hooded Sun Shirt - Yellow XS
Package Quantity Info:
Each: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Custom Sweat Wicking Fabric: quickly pulls moisture away from the body while working
- UPF 50+ Sun Protection: blocks harmful UV rays
- Custom Vertical Hood Vent: freedom to style your hair up or down, keeping it comfortably off your neck. When not in use, the vent seamlessly closes for a sleek look.
- Lightweight, breathable comfort
- Quick drying material
- Natural stretch and raglan sleeves for full freedom of movement
- Anti-Odor Technology: combats odor build-up while working
- Relaxed Fit: A comfortable fit offering extra room through the chest, waist, and sleeves; ideal for maximum movement throughout the day
Specifications
- Clothing Size:
- XS
- Collection:
- Workskin™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Height:
- 24-1/2
- Length:
- 1/5
- Material:
- Polyester
- Quick Release:
- No
- Type:
- MF550YXS
- UPC:
- 045242469628
- Weight:
- 0.381
- Width:
- 18-1/2