L Size Polyester and Fabric Lightweight Short Sleeve Shirt in Grey
Workskin™ L Size Polyester and Fabric Lightweight Short Sleeve Shirt in Grey
Product Details
Product Details
- Dry fast, stay cool
- Fast wicking sweat zones - Accelerate drying in high-sweat areas
- Manages temperature and moisture to maximize performance
- UV and odor resistance
- COOLCORE® performance fabrics use patented three-yarn construction to wick moisture away from the body and keep the garment up to 30% cooler when working in the heat
- Chemical free moisture wicking allows shirt to dry faster reduces saturation and doesn’t wash out over time
- Durable pilling-resistant fabrics extend product life
- Seamless shoulders reduce discomfort from straps and harnesses
- UV protection helps block harmful rays from reaching the skin
- Drop tail extended back provides extra coverage when working overhead
Specifications
- Clothing Size:
- L
- Collection:
- Workskin™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Disposable:
- No
- Material:
- Fabric, Plastic
- Material Type:
- Polyester
- Product Type:
- Shirt
- Quick Release:
- No
- Reusable:
- Yes
- UPC:
- 045242575879
- Weight:
- 0.33