This product requires certification to purchase.

WORKSKIN LW LONG SLV GRAY L

Milwaukee®

WORKSKIN LW LONG SLV GRAY L

  • Fast #
  • Part #M415GL
  • Item #9293332
  • Manufacturer Part #415G-L
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

WORKSKIN LW LONG SLV GRAY L

  • Fast #
  • Part #M415GL
  • Item #9293332
  • Manufacturer Part #415G-L
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 32
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Dry fast, stay cool
  • Fast wicking sweat zones - Accelerate drying in high-sweat areas
  • Manages temperature and moisture to maximize performance
  • UV and odor resistance
  • COOLCORE® performance fabrics use patented three-yarn construction to wick moisture away from the body and keep the garment up to 30% cooler when working in the heat
  • Chemical free moisture wicking allows shirt to dry faster reduces saturation and doesn’t wash out over time
  • Durable pilling-resistant fabrics extend product life
  • Seamless shoulders reduce discomfort from straps and harnesses
  • UV protection helps block harmful rays from reaching the skin
  • Drop tail extended back provides extra coverage when working overhead
  • Requires Certification

Specifications

Application:
Cutting
Clothing Size:
L
Color Finish Name:
Grey
Height:
9-1/4
Length:
2-1/2
Material:
Fabric
Product Type:
Shirt, Long Sleeve
Quick Release:
No
Reusable:
Yes
Tool Type:
Lightweight Work Shirt
Type:
M415GL
UPC:
045242575930
Weight:
0.45
Width:
5