WORKSKIN LW LONG SLV HI VIS M
WORKSKIN LW LONG SLV HI VIS M
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 32-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dry fast, stay cool
- Fast wicking sweat zones - Accelerate drying in high-sweat areas
- Manages temperature and moisture to maximize performance
- UV and odor resistance
- COOLCORE® performance fabrics use patented three-yarn construction to wick moisture away from the body and keep the garment up to 30% cooler when working in the heat
- Chemical free moisture wicking allows shirt to dry faster reduces saturation and doesn’t wash out over time
- Durable pilling-resistant fabrics extend product life
- Seamless shoulders reduce discomfort from straps and harnesses
- UV protection helps block harmful rays from reaching the skin
- Drop tail extended back provides extra coverage when working overhead
Specifications
- Application:
- Cutting
- Clothing Size:
- M
- Color Finish Name:
- High Visibility Yellow
- Height:
- 9-1/4
- Length:
- 2-1/2
- Material:
- Fabric
- Product Type:
- Shirt, Long Sleeve
- Quick Release:
- No
- Reusable:
- Yes
- Tool Type:
- Lightweight Work Shirt
- Type:
- M415HVM
- UPC:
- 045242576043
- Weight:
- 0.45
- Width:
- 5