WORKSKIN LW SHORT SLV HI VIS L
WORKSKIN LW SHORT SLV HI VIS L
Product Details
Product Details
- Dry fast, stay cool
- Fast wicking sweat zones - Accelerate drying in high-sweat areas
- Manages temperature and moisture to maximize performance
- UV and odor resistance
- COOLCORE® performance fabrics use patented three-yarn construction to wick moisture away from the body and keep the garment up to 30% cooler when working in the heat
- Chemical free moisture wicking allows shirt to dry faster reduces saturation and doesn’t wash out over time
- Durable pilling-resistant fabrics extend product life
- Seamless shoulders reduce discomfort from straps and harnesses
- UV protection helps block harmful rays from reaching the skin
- Drop tail extended back provides extra coverage when working overhead
Specifications
- Application:
- Cutting
- Clothing Size:
- L
- Color Finish Name:
- High Visibility Yellow
- Height:
- 9-1/4 in
- Length:
- 2-1/2 in
- Material:
- Fabric
- Product Type:
- Shirt
- Reusable:
- Yes
- Tool Type:
- Lightweight Work Shirt
- Type:
- M414HVL
- UPC:
- 045242575992
- Weight:
- 0.45 lb
- Width:
- 5 in