Mid-Weight Cold Weather Balaclava in Black
Workskin™ Mid-Weight Cold Weather Balaclava in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1800-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Work dry, stay, warm
- Breathable fabric moves moisture away from the body
- Durable fabric resists pilling and fights odor
- Fast moisture wicking, accelerated drying
- Low profile, ideal for hardhat use
- Multi-position use
Specifications
- Clothing Size:
- One Size Fits All
- Collection:
- Workskin™
- Color Finish Name:
- Black
- Depth:
- 20
- Height:
- 2/5
- Length:
- 20
- Material:
- Fabric
- Material Type:
- Polyester
- Tool Type:
- Gear
- UPC:
- 045242535835
- Weight:
- 0.22
- Width:
- 14