WORKSKIN MIDWEIGHT LS SHIRT GRAY-S
WORKSKIN MIDWEIGHT LS SHIRT GRAY-S
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Moisture Wicking 100% Polyester allows you to stay dry and warm while working
Specifications
- Application:
- Clothing
- Clothing Size:
- S
- Color Finish Name:
- Grey
- Height:
- 9-1/4
- Length:
- 2-1/2
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Type:
- M402GS
- UPC:
- 045242579617
- Weight:
- .75
- Width:
- 5