PERFORM FITTED HAT GRAY S/M
Workskin™ PERFORM FITTED HAT GRAY S/M
Package Quantity Info:
Each: 1 Inner Pack: 24 Case: 144 Pallet: 1728-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Moisture Wicking - Stay Dry While Working
- Lightweight and Breathable
- Sun Protection blocks harmful UV rays
- Fitted Cap
- Curved Visor
Documents
Specifications
- Clothing Size:
- S
- Collection:
- Workskin™
- Color Finish Name:
- Grey
- Height:
- 4-22/25
- Length:
- 7-1/2
- Material:
- Polyester
- Material Type:
- Polyester
- Reusable:
- Yes
- Type:
- M507GSM
- UPC:
- 045242735273
- Weight:
- 0.18
- Width:
- 7-1/4