WORKSKIN HOODED SUN SHIRT - YELLOW S
Workskin™ WORKSKIN HOODED SUN SHIRT - YELLOW S
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Custom Sweat Wicking Fabric: quickly pulls moisture away from the body while working
- UPF 50+ Sun Protection: blocks harmful UV rays
- Lightweight, breathable comfort
- Quick drying material
- Natural stretch and raglan sleeves for full freedom of movement
- Anti-Odor Technology: combats odor build up while working
- Durable, pilling resistant fabric
- Relaxed Fit: A comfortable fit offering extra room through the chest, waist, and sleeves; ideal for maximum movement throughout the day
Specifications
- Clothing Size:
- S
- Collection:
- Workskin™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Height:
- 28
- Length:
- 1/5
- Material:
- Polyester
- Quick Release:
- No
- Reusable:
- Yes
- Type:
- MM550YS
- UPC:
- 045242469840
- Weight:
- 0.72
- Width:
- 15-19/50