WORKSKIN™ Sunshade Hat - Yellow SM
Workskin™ WORKSKIN™ Sunshade Hat - Yellow SM
Package Quantity Info:
Each: 1 Inner Pack: 8 Case: 64-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- UPF 50+ Sun Protection: Blocks harmful UV rays
- Custom Wicking Sweatband: Moisture wicking and quick drying, keeps sweat off the eyes and face
- Detachable Neck Shade: Offers superior neck protection and easily clips onto any ball cap
- Water-Resistant Shell: Helps repel light rain and moisture, ensuring the interior stays dry and protected
- Lightweight and Breathable: Durable, lightweight fabric with a vented design for optimal airflow
- Personalized Fit and Style: Adjustable crown cord, detachable chin cord, and brim snaps for a tailored fit and versatile look
- Onboard Storage Compartment: For easy neck shade and chin cord storage
- Anti-Odor Sweatband: Combats odor build-up while working
- Available in Small/Medium and Large/X-Large Sizes
Specifications
- Clothing Size:
- S/M
- Collection:
- Workskin™
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Disposable:
- No
- Height:
- 1-6/25
- Length:
- 14-1/2
- Material:
- Nylon, Polyester
- Type:
- MM770YSM
- UPC:
- 045242406463
- Weight:
- 0.3125
- Width:
- 13-1/8