XL Size Cold Weather Base Layer in Grey
Workskin™ XL Size Cold Weather Base Layer in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Mid-weight fabric and Fast Wicking Sweat Zones work together to help tradesmen
- Body mapped construction wicks sweat faster in high sweat areas under the arms and across the upper back
- Drop tail extended back provides extra coverage
- No slip cuffs won’t stretch out when pulled up around forearms
- Durable body fabric resists pilling to extend product life
- Anti-microbial treatment fights odor
- Seamless shoulders reduce discomfort from straps and harnesses
- 100% Polyester
- Mid-Weight 210g
- Made in USA
Specifications
- Battery Size:
- 12V
- Battery Type:
- Li-ion (Lithium-ion)
- Clothing Size:
- XL
- Collection:
- Workskin™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 9-1/4
- Length:
- 2-1/2
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Performance Shirt
- Reusable:
- Yes
- Tool Type:
- Performance Shirt
- UPC:
- 045242478408
- Weight:
- 210
- Width:
- 5