XL Size Cut Resistant Gloves in Black
XL Size Cut Resistant Gloves in Black
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 120-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Better fit, better protection
- ANSI cut level 2
- Reinforced nitrile coating between thumb and finger
- 15 Gauge for better dexterity
- Light and breathable
- Smartswipe™ Touchscreen compatible fingertips
Specifications
- ANSI:
- ANSI Cut Level 2
- Coating:
- Reinforced Nitrile
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 9-9/10
- Glove Size:
- XL
- Glove Type:
- Cut Resistant, Dipped
- Height:
- 2/5
- Length:
- 9-9/10
- Material:
- Nylon
- Material Type:
- Polyurethane, Polyethylene
- Reusable:
- Yes
- UPC:
- 045242553570
- Width:
- 3-4/5