XL Size Knit Wrist Gloves
XL Size Knit Wrist Gloves
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI Cut Level 1
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Glove Size:
- XL
- Glove Type:
- Light Material Handling, General Work, Light Cut Resistance, Water Resistant, High Dexterity Applications
- Material:
- Plastic
- Material Type:
- Acrylic, Nylon
- Reusable:
- Yes
- UPC:
- 045242500185