This product requires certification to purchase.

XL Size Leather Gloves

Milwaukee®

XL Size Leather Gloves

  • Fast #
  • Part #M48730013
  • Item #8035282
  • Manufacturer Part #48-73-0013
4.5 out of 5 Customer Rating
Brand image
Milwaukee®

XL Size Leather Gloves

  • Fast #
  • Part #M48730013
  • Item #8035282
  • Manufacturer Part #48-73-0013
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Comfortable leather, reinforced palm
  • Soft top grain goatskin leather
  • Reinforced Palm lasts longer
  • Smartswipe™ Knuckle
  • Keystone thumb - comfortable fit
  • Pull tab for easy on and off
  • Requires Certification

Specifications

Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Depth:
11
Glove Size:
XL
Glove Type:
Heavy Duty
Height:
7/10
Length:
11
Material:
Goatskin Leather
Reusable:
Yes
UPC:
045242556793
Width:
4-9/10