XL Size Nitrile and Nylon Gloves in Red and Black (Pack of 12)
This product has been replaced by
Manufacturer Part #48-73-8633E
XL Size Nitrile and Nylon Gloves in Red and Black (Pack of 12)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comfort Web Grip for best in class grip performance and comfortable fit
- SMARTSWIPE™ palm and fingertips permits the use of touch screen devices without removing gloves
- ANSI & EN cut rating 3
- Abrasion rating 4
- Nylon & HPPE liner material
- TDM cut rating C
- High dexterity design when handling small objects
- Best in class puncture rating for resistance to sharp materials
- Ideal use for demolition, wire-stripping, and pipe threading applications
- Tear rating 4
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Cut Level 3, ANSI 105 2016
- Application:
- Safety
- CE Approved:
- No
- Coating:
- Nitrile
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Disposable:
- No
- Glove Size:
- XL
- Glove Type:
- General Purpose, Material Handling
- Height:
- 1/4 in
- Indoor Outdoor:
- Indoor/Outdoor
- Length:
- 10 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon, Nitrile
- Package Quantity:
- Pack of 12
- Product Type:
- Gloves
- Reusable:
- Yes
- Size:
- XL
- Type:
- M48228933B
- Weight:
- 0.15 lb
- Width:
- 6-1/4 in