This product requires certification to purchase.

XL Size Nylon and Nitrile Glove in Red and Black

This product has been replaced by

Cut Level 3 Nitrile Dipped Gloves (Extra-Large)
Milwaukee® Cut Level 3 Nitrile Dipped Gloves (Extra-Large)
Manufacturer Part #48-73-8633
Milwaukee®

XL Size Nylon and Nitrile Glove in Red and Black

  • Fast #
  • Part #M48228933
  • Item #7605980
  • Manufacturer Part #48-22-8933
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Cut Level 3 Nitrile Dipped Gloves (Extra-Large)
Milwaukee® Cut Level 3 Nitrile Dipped Gloves (Extra-Large)
Manufacturer Part #48-73-8633
Milwaukee®

XL Size Nylon and Nitrile Glove in Red and Black

  • Fast #
  • Part #M48228933
  • Item #7605980
  • Manufacturer Part #48-22-8933
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120 Pallet: 3600
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • ANSI & EN Cut Rating 3
  • Comfort web grip for best in class grip performance and comfortable fit
  • Smartswipe™ palm and fingertips permits the use of touch screen devices without removing gloves
  • Best in class puncture rating for resistance to sharp materials
  • High dexterity design when handling small objects
  • Nylon & HPPE liner material
  • TDM cut rating C
  • Abrasion rating 4
  • Tear rating 4
  • Puncture rating 3
  • Requires Certification

Documents

Dimensions & Measurements
Depth
10 in
Glove Size
XL
Height
3-9/10 in
Length
8-3/4 in
Width
6-9/10 in
Characteristics & Features
Coating
Nitrile
Color Finish Category
Reds
Color Finish Name
Red, Black
Glove Type
Dipped, General Work, Oily and Wet Conditions, Material Handling, Demolition, Wire-stripping, Pipe Threading, Cutting Applications
Material
Plastic, Rubber
Material Type
Nylon, HPPE, Nitrile
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut Level 3
UPC
045242509232