XL Size Reinforced Nitrile HPPE, Polyester and Polyurethane Gloves in High Visibility Yellow
XL Size Reinforced Nitrile HPPE, Polyester and Polyurethane Gloves in High Visibility Yellow
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Better fit, better protection
- ANSI cut level 3
- Reinforced nitrile coating between thumb and finger
- 15 Gauge for better dexterity
- Light and breathable
- Smartswipe™ Touchscreen compatible fingertips
- High performance polyethylene is knit into the gloves for cut protection
- EN388 Abrasion: 4 (Range 1-4)
- EN388 Cut: 3 (Range 1-5)
- EN388 Tear: 4 (Range 1-4)
Specifications
- ANSI:
- ANSI Cut Level 3
- Coating:
- Reinforced Nitrile
- Color Finish Category:
- Yellows
- Color Finish Name:
- High Visibility Yellow
- Glove Size:
- XL
- Glove Type:
- Cutting Applications, Demolition, General Work, Material Handling, Pipe Threading
- Material:
- Nylon
- Material Type:
- HPPE, Polyester, Polyurethane
- Reusable:
- Yes
- UPC:
- 045242553624