XXL Size Goatskin Leather Gloves in Brown
XXL Size Goatskin Leather Gloves in Brown
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 96-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Comfortable leather, reinforced palm
- Soft top grain goatskin leather
- Reinforced Palm lasts longer
- Smartswipe™ Knuckle
- Keystone thumb - comfortable fit
- Pull tab for easy on and off
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Glove Size:
- XXL
- Glove Type:
- Construction
- Height:
- 7/10
- Length:
- 11-1/5
- Material:
- Goatskin Leather
- Reusable:
- Yes
- UPC:
- 045242556809
- Width:
- 5