This product requires certification to purchase.

XXL Size Nylon Cut Dipped Glove in Red

This product has been replaced by

CUT LVL 3 NITRILE GLOVES XXL
Milwaukee® CUT LVL 3 NITRILE GLOVES XXL
Manufacturer Part #48-73-8634
Milwaukee®

XXL Size Nylon Cut Dipped Glove in Red

  • Fast #
  • Part #M48228934
  • Item #7605981
  • Manufacturer Part #48-22-8934
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

CUT LVL 3 NITRILE GLOVES XXL
Milwaukee® CUT LVL 3 NITRILE GLOVES XXL
Manufacturer Part #48-73-8634
Milwaukee®

XXL Size Nylon Cut Dipped Glove in Red

  • Fast #
  • Part #M48228934
  • Item #7605981
  • Manufacturer Part #48-22-8934
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 3600
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • ANSI & EN Cut Rating 3
  • Comfort web grip for best in class grip performance and comfortable fit
  • Smartswipe™ palm and fingertips permits the use of touch screen devices without removing gloves
  • Best in class puncture rating for resistance to sharp materials
  • High dexterity design when handling small objects
  • Nylon & HPPE liner material
  • TDM cut rating C
  • Abrasion rating 4
  • Tear rating 4
  • Puncture rating 3
  • Requires Certification

Specifications

ANSI:
ANSI Cut Level A3
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Glove Size:
XXL
Height:
1/4
Length:
10-1/2
Material:
Plastic
Material Type:
Nylon
Reusable:
Yes
UPC:
045242509256
Width:
6-1/2