Yellow Black Plastic Safety Glasses
Yellow Black Plastic Safety Glasses
Package Quantity Info:
Each: 1 Inner Pack: 12 Case: 144-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Anti-scratch. All day comfort
- Anti-scratch hard coat protects lenses
- Comfortable temple arms - Extended wear
- Flexible nose bridge
- ANSI Z87.1+
- CSA Z94.3
- Third-party tested and certified
- Limited lifetime warranty
Documents
Specifications
- CSA Certified:
- CSA Z94.3
- Clothing Size:
- Universal
- Glasses Frame Color:
- Black
- Glasses Lens Color:
- Yellow
- Material:
- Plastic
- Material Type:
- Polycarbonate
- UPC:
- 045242595594
- Weight:
- 0.05