18 V 1/2 in. High Torque Impact Wrench with Ring Tool
Z1341 18 V 1/2 in. High Torque Impact Wrench with Ring Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 270-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Milwaukee® 4-pole frameless motor: features a robust design combined with rare-earth magnets for longer life, more power and more runtime than any brushed competitor
- Redlink™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- 1/2 in. anvil w/ friction ring: provides quick and easy, one-handed socket changes
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM
- Collection:
- Z1341
- Color Finish Name:
- Red
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Height:
- 8-1/4
- Length:
- 8-7/8
- Material:
- Metal, Plastic
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1900
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 5400 in-lbs
- Type:
- M266322
- UL Listed:
- Yes
- UPC:
- 045242190027
- Volts:
- 18V
- Weight:
- 6.7
- Width:
- 2-3/4