This product requires certification to purchase.

1/2 in. EMT Stainless Steel Conduit Hanger with Hardware

Minerallac

1/2 in. EMT Stainless Steel Conduit Hanger with Hardware

  • Fast #
  • Part #M0SB
  • Item #10386554
  • Manufacturer Part #0SB
5 out of 5 Customer Rating
Brand image
Minerallac

1/2 in. EMT Stainless Steel Conduit Hanger with Hardware

  • Fast #
  • Part #M0SB
  • Item #10386554
  • Manufacturer Part #0SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Electrical Conduit
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Zinc Plated
EMT Size:
1/2
Fits Pipe Size:
1/2 in
Height:
1-41/50
Length:
3/4
Material:
Cold Rolled Steel
Product Type:
Conduit Hanger
Rigid Conduit Size:
3/8 in - 1/2 in
Rod Size (in):
1/4 in
Type:
M0SB
UL Listed:
UL 9N38
UPC:
784610152006
Width:
19/20
Work Load Limit:
50