This product requires certification to purchase.

1-1/4 in. 1-Hole Pipe Strap

Minerallac

1-1/4 in. 1-Hole Pipe Strap

  • Fast #
  • Part #MIN165
  • Item #9889236
  • Manufacturer Part #165
3.2 out of 5 Customer Rating
Brand image
Minerallac

1-1/4 in. 1-Hole Pipe Strap

  • Fast #
  • Part #MIN165
  • Item #9889236
  • Manufacturer Part #165
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available Nearby
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Height
1-9/20 in
Length
1 in
Package Quantity
Box of 100
Width
2-83/100 in
Characteristics & Features
Coating
Zinc Plated
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Steel
Warranty & Product Information
Type
MIN165BX
UL Listed
No
UPC
784610401654