This product requires certification to purchase.

1 in. EMT Stainless Steel Conduit Hanger with Hardware

Minerallac

1 in. EMT Stainless Steel Conduit Hanger with Hardware

  • Fast #
  • Part #M2SB
  • Item #10386555
  • Manufacturer Part #2SB
3.8 out of 5 Customer Rating
Brand image
Minerallac

1 in. EMT Stainless Steel Conduit Hanger with Hardware

  • Fast #
  • Part #M2SB
  • Item #10386555
  • Manufacturer Part #2SB
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Electrical Conduit
Color Finish Category:
Silver Tones
Color Finish Name:
Silver, Zinc Plated
EMT Size:
1
Fits Pipe Size:
1 in
Height:
2-21/50 in
Length:
87/100 in
Material:
Cold Rolled Steel
Product Type:
Conduit Hanger
Rigid Conduit Size:
1 in
Rod Size (in):
1/4 in
UL Listed:
UL 9N38
UPC:
784610152020
Width:
1-7/20 in
Work Load Limit:
60 lb