This product requires certification to purchase.

12 in. Ceiling Fan Downrod in Legacy Brass

Minka Aire

12 in. Ceiling Fan Downrod in Legacy Brass

  • Fast #
  • Part #MDR512LBR
  • Item #11643804
  • Manufacturer Part #DR512-LBR
3.2 out of 5 Customer Rating
Brand image
Minka Aire

12 in. Ceiling Fan Downrod in Legacy Brass

  • Fast #
  • Part #MDR512LBR
  • Item #11643804
  • Manufacturer Part #DR512-LBR
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 12" MinkaAire Ceiling Fan Downrod 3/4" I.D.
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Legacy Brass
Type:
MDR512LBR
UPC:
706411072154