18 in. Ceiling Fan Downrod for 10 ft. Ceilings
18 in. Ceiling Fan Downrod for 10 ft. Ceilings
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- 18 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Soft Brass
- Height:
- 18
- Installation Type:
- Ceiling Mount
- Material:
- Steel
- Proposition 65:
- www.P65Warnings.ca.gov
- Type:
- MDR518SBR
- UPC:
- 706411060076
- Width:
- 3/4