18 in. Fan Downrod in Silver
18 in. Fan Downrod in Silver
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 18 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
Specifications
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Diameter:
- 3/4 in
- ETL Listed:
- No
- Height:
- 18 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411041877
- Width:
- 3/4 in