This product requires certification to purchase.

2-1/4 in. Glass Shade in Etched Opal

Minka Aire

2-1/4 in. Glass Shade in Etched Opal

  • Fast #
  • Part #MIN2548
  • Item #3077500
  • Manufacturer Part #2548
4.9 out of 5 Customer Rating
Brand image
Minka Aire

2-1/4 in. Glass Shade in Etched Opal

  • Fast #
  • Part #MIN2548
  • Item #3077500
  • Manufacturer Part #2548
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Etched Opal Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • MinkaAire G2560 Glass Fitter Shade
  • Width is 5-3/4" and Height is 4-1/2"
  • Etched Opal 2-1/4" Glass Fitter Shade
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
Etched Opal
Dimmable:
No
ETL Listed:
No
Height:
4-1/2 in
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UL Listed:
No
Width:
5-3/4 in