This product requires certification to purchase.

36 in. Fan Down Rod in Pewter

Minka Aire

36 in. Fan Down Rod in Pewter

  • Fast #
  • Part #MDR536PW
  • Item #2467149
  • Manufacturer Part #DR536-PW
4 out of 5 Customer Rating
Brand image
Minka Aire

36 in. Fan Down Rod in Pewter

  • Fast #
  • Part #MDR536PW
  • Item #2467149
  • Manufacturer Part #DR536-PW
4 out of 5 Customer Rating

X Points

Color Finish Name: Pewter Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 36 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
  • Requires Certification

Specifications

Color Finish Category:
Pewter Tones
Color Finish Name:
Pewter
Diameter:
3/4 in
Height:
36 in
Installation Type:
Ceiling Mount
Length:
36 in
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UPC:
706411003257
Width:
3/4 in