This product requires certification to purchase.

60 in. Ceiling Fan Downrod in Distressed Koa

Minka Aire

60 in. Ceiling Fan Downrod in Distressed Koa

  • Fast #
  • Part #MDR560ODK
  • Item #5127102
  • Manufacturer Part #DR560-ODK
3.5 out of 5 Customer Rating
Brand image
Minka Aire

60 in. Ceiling Fan Downrod in Distressed Koa

  • Fast #
  • Part #MDR560ODK
  • Item #5127102
  • Manufacturer Part #DR560-ODK
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Length: 60 in
  • Width: 3/4 in
  • Requires Certification
Dimensions & Measurements
Height
60 in
Characteristics & Features
Color Finish Category
Browns
Color Finish Name
Distressed Koa
Installation Type
Ceiling Mount
Proposition 65
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Warranty & Product Information
Type
MDR560ODK
UPC
706411053184