This product requires certification to purchase.

72 in. Fan Downrod in Belcaro Walnut

Minka Aire

72 in. Fan Downrod in Belcaro Walnut

  • Fast #
  • Part #MDR572BCW
  • Item #2468051
  • Manufacturer Part #DR572-BCW
5 out of 5 Customer Rating
Brand image
Minka Aire

72 in. Fan Downrod in Belcaro Walnut

  • Fast #
  • Part #MDR572BCW
  • Item #2468051
  • Manufacturer Part #DR572-BCW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • 72 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
  • Requires Certification

Specifications

Color Finish Category:
Browns
Color Finish Name:
Belcaro Walnut
Diameter:
3/4
Height:
72
Installation Type:
Ceiling Mount
Length:
72
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
UPC:
706411020049
Width:
3/4