72 in. 9-Blade Indoor Ceiling Fan in Coal
72 in. 9-Blade Indoor Ceiling Fan in Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Xtreme Coal Ceiling Fan
- 9-Blades 72" Sweep
- 4 Degree Blade Pitch
- 6" Downrod
- Maximum CFM 8905
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
Specifications
- Blade Pitch:
- 4°
- Blade Span:
- 72 in
- Ceiling Fan Blade Finish:
- Coal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Coal
- Control Type:
- Mobile Application
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 11 in
- Lighting Style:
- Modern
- Number of Blades:
- 9
- Proposition 65:
- WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- Type:
- MF88772CL
- UPC:
- 706411072697
- Volts:
- 120V