This product requires certification to purchase.

72 in. Ceiling Fan Downrod in Gunmetal Finish

Minka Aire

72 in. Ceiling Fan Downrod in Gunmetal Finish

  • Fast #
  • Part #MDR572GM
  • Item #5127125
  • Manufacturer Part #DR572-GM
5 out of 5 Customer Rating
Brand image
Minka Aire

72 in. Ceiling Fan Downrod in Gunmetal Finish

  • Fast #
  • Part #MDR572GM
  • Item #5127125
  • Manufacturer Part #DR572-GM
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  San Jose, CA
    Pick Up  Not Available
    Not available in CA
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in CA

Product Details

Product Details

  • 72 in MinkaAire Ceiling Fan Downrod 3/4 in I.D.
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Gun Metal
Height:
72
Installation Type:
Ceiling Mount
Material:
Steel
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
Type:
MDR572GM
UPC:
706411053290
Width:
3/4