This product requires certification to purchase.

84 in. 3-Blade Indoor Smart Integrated LED Ceiling Fan in Legacy Brass/Coal

Minka Aire

84 in. 3-Blade Indoor Smart Integrated LED Ceiling Fan in Legacy Brass/Coal

  • Fast #
  • Part #MF763LLBRCL
  • Item #11623141
  • Manufacturer Part #F763L-LBR/CL
4.4 out of 5 Customer Rating
Brand image
Minka Aire

84 in. 3-Blade Indoor Smart Integrated LED Ceiling Fan in Legacy Brass/Coal

  • Fast #
  • Part #MF763LLBRCL
  • Item #11623141
  • Manufacturer Part #F763L-LBR/CL
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes: (1) 6" down rod
  • Includes: Remote control (RC1000)
  • Includes: 20 Watt LED Integrated Light (3 Year Warranty)
  • ETL Rated for Dry Locations
  • Limited Lifetime Motor Warranty
  • Six speed fan control in forward and reverse
  • On/Off plus full range light dimmer
  • Includes one (1) hand held remote control, wall holster
  • Wireless remote operation
  • Operates at distance of 23 feet
  • Requires Certification
Dimensions & Measurements
Blade Pitch
14°
Blade Span
84 in
Height
14-13/16 in
Length
84 in
Width
84 in
Characteristics & Features
Ceiling Fan Blade Finish
Coal Black
Color Finish Category
Brass Tones
Color Finish Name
Legacy Brass, Coal
Control Type
Remote
Number of Blades
6
Proposition 65
WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
Electrical & Operational Information
Fan Speeds
6
Volts
120V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
No
Type
MF763LLBRCL
UPC
706411071812