Hand Held Fan Control
AireControl® Hand Held Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Replacement remote control for designated MinkaAire ceiling fan models
Documents
Specifications
- Collection:
- AireControl®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-1/2 in
- Indoor Outdoor:
- Indoor
- Length:
- 5-1/2 in
- Material:
- Plastic
- Product Type:
- Remote Control
- Proposition 65:
- WWW.P65WARNINGS.CA.GOV
- Type:
- MRC1000
- UPC:
- 706411065729
- Width:
- 1-1/2 in