52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Burnished Nickel
Airetor 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Burnished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 52" 5-Blade LED Ceiling Fan in a Brushed Nickel Finish with Silver Blades
- White Frosted Glass
- Includes: 6" downrod
- Includes: 3-speed Pull Chain control
- Includes: Integrated 16 Watt LED Light (3-Year Warranty)
- Limited lifetime motor warranty
- AireControl® by MinkaAire® controls all functions. Speed control. dimmer, and off-on.
Specifications
- AMP:
- 0.24, 0.53
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 1946
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Airetor
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Burnished Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Dimmable:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Height:
- 14-1/2
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Downrod
- Light Bulb Base Type:
- Integrated
- Light Bulb Shape Code:
- Z42
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 524.8
- Material:
- Steel, Wood
- Material Type:
- Plywood
- Number Of Hours:
- 50000
- Number of Blades:
- 5
- Number of Lights:
- 1
- RPM:
- 170
- UL Listed:
- Yes
- UPC:
- 706411064517
- Volts:
- 120V
- Watts:
- 63.8