This product requires certification to purchase.

52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Coal

Minka Aire

Airetor 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Coal

  • Fast #
  • Part #MF673LCL
  • Item #9199772
  • Manufacturer Part #F673L-CL
5 out of 5 Customer Rating
Brand image
Minka Aire

Airetor 52 in. 5-Blade Indoor/Outdoor Ceiling Fan in Coal

  • Fast #
  • Part #MF673LCL
  • Item #9199772
  • Manufacturer Part #F673L-CL
5 out of 5 Customer Rating

X Points

Color Finish Name: Coal Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 52" 5-Blade LED Ceiling Fan in a Black Coal Finish with Coal Blades
  • White Frosted Glass
  • Includes: 6" downrod
  • Includes: 3-speed Pull Chain control
  • Includes: Integrated 16 Watt LED Light (3-Year Warranty)
  • Limited lifetime motor warranty
  • AireControl® by MinkaAire® controls all functions. Speed control. dimmer, and off-on.
  • Requires Certification

Specifications

Blade Pitch:
12°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
Ceiling Fan Blade Finish:
Coal
Collection:
Airetor
Color Finish Category:
Blacks
Color Finish Name:
Coal
Control Type:
Pull Chain
Energy Star Compliant:
No
Fan Speeds:
3
Height:
14-1/2
Indoor Outdoor:
Indoor, Outdoor
Light Bulb Base Type:
Integrated
Lighting Style:
Contemporary, Modern
Number of Blades:
5
RPM:
170
UPC:
706411064531
Volts:
120V
Watts:
63.8