54 in. 3-Blade Indoor/Outdoor Ceiling Fan in Flat White
Airetor 54 in. 3-Blade Indoor/Outdoor Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes set of 3 blades
- Coal finish - Coal blades with White Frosted glass
- Includes: 6" downrod
- Includes: 3-speed Pull Chain control
- Includes: Integrated 16 Watt LED Light (3-Year Warranty)
- Limited lifetime motor warranty
- AireControl® by MinkaAire® controls all functions. Speed control. dimmer, and off-on.
Specifications
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- Ceiling Fan Blade Finish:
- White
- Collection:
- Airetor
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Control Type:
- Pull Chain
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 14-1/2 in
- Indoor Outdoor:
- Indoor, Outdoor
- Light Bulb Base Type:
- Integrated
- Lighting Style:
- Contemporary, Modern
- Number of Blades:
- 3
- UPC:
- 706411066993
- Volts:
- 120V
- Watts:
- 63.7 W