54 in. 3-Blade Indoor/Outdoor Ceiling Fan in Brushed Nickel
Airetor III 54 in. 3-Blade Indoor/Outdoor Ceiling Fan in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 28-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes set of 3 blades
- Brushed Nickel finish - Silver blades with White Frosted glass
- Includes: 6" downrod
- Includes: 3-speed Pull Chain control
- Includes: Integrated 16 Watt LED Light (3-Year Warranty)
- Limited lifetime motor warranty
- AireControl® by MinkaAire® controls all functions. Speed control. dimmer, and off-on.
Specifications
- AMP:
- 0.53
- Blade Pitch:
- 12°
- Blade Span:
- 54 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4495 ft3/min
- Ceiling Fan Blade Finish:
- Silver
- Collection:
- Airetor III
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Control Type:
- Pull Chain
- Diameter:
- 54 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Frosted, White
- Height:
- 14-37/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 829
- Material:
- Plywood
- Number Of Hours:
- 50000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- RPM:
- 178
- UPC:
- 706411066979
- Volts:
- 120V
- Watts:
- 63.67 W