52 in. 4-Blade Outdoor Ceiling Fan in Flat White
Aluma 52 in. 4-Blade Outdoor Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Integrated light kit
- Limited lifetime warranty
- Flat White finish: Flat White blades and Etched Opal glass
- Includes: 6" downrod
- Includes: Convenient Hand-Held Remote Control (RCS213)
- Includes: 80" lead wire
- Includes: Cap for non-light use
- UL Listed for Wet Location
- Limited Lifetime Motor Warranty
Specifications
- AMP:
- 0.47
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4835
- Ceiling Fan Blade Finish:
- White
- Collection:
- Aluma
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Tinted Opal
- Height:
- 14
- Indoor Outdoor:
- Outdoor
- Length:
- 52
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 905
- Material:
- Plastic
- Material Type:
- ABS
- Number Of Hours:
- 25000
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 706411065262
- Watts:
- 51.5
- Width:
- 52