52 in. 4-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Aluma 52 in. 4-Blade Indoor Ceiling Fan in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Integrated light kit
- Limited lifetime warranty
- Oil Rubbed Bronze finish- Oil Rubbed Bronzeblades with tinted opal glass
- Wall Control (WC106L) included with fan Integrated 20 watt LED module
- Capable of being dimmed
- Limited lifetime motor warranty
- Location Rated for dry locations
Specifications
- AMP:
- 0.57
- Blade Pitch:
- 11.5°
- Blade Span:
- 52 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 4237 ft3/min
- Ceiling Fan Blade Finish:
- Oil Rubbed Bronze
- Collection:
- Aluma
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Color Temperature:
- 2700
- Control Type:
- Wall Control
- Diameter:
- 52 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Etched Opal
- Height:
- 15-3/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Mini Candelabra E-11
- Light Bulb Shape Code:
- Z04
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 643.1
- Material:
- Steel, Plywood
- Material Type:
- Plywood
- Number Of Hours:
- 25000 h
- Number of Blades:
- 4
- Number of Lights:
- 1
- UL Listed:
- Yes
- UPC:
- 706411064791
- Watts:
- 20 W