58 in. 3-Blade Indoor Ceiling Fan in Translucent
Artemis™ 58 in. 3-Blade Indoor Ceiling Fan in Translucent
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The distinct profile of the Artemis is captured by the Flying Vanes that incorporate the fan housing. A true design statement.
- Winner of the 2005 Chicago Athenaeum: Museum of Architecture and Design's Good Design Award.
- Variable blade pitch built into blade form
- Complete assembly rotates 360° at 3 RPM
- Includes: 6" downrod
- Includes: Remote Control (RC400)
- Includes: Integrated LED light 20w, delivered lumens: 809, CRI: 92, Color Temp: 3000K
- Includes: Cap for non-light use
- Limited lifetime motor warranty
Specifications
- AMP:
- 0.78
- Blade Pitch:
- Variable
- Blade Span:
- 58 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 6452 ft3/min
- Ceiling Fan Blade Finish:
- Clear
- Collection:
- Artemis™
- Color Finish Category:
- Clear
- Color Finish Name:
- Translucent
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- Etched Opal
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1566
- Material:
- Plastic, Glass
- Material Type:
- PC
- Number Of Hours:
- 30000 h
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- www.P65Warnings.ca.gov
- UL Listed:
- Yes
- UPC:
- 706411063268
- Volts:
- 120V
- Watts:
- 95 W