64 in. 4-Blade Indoor Ceiling Fan in Gun Metal
Artemis™ IV 64 in. 4-Blade Indoor Ceiling Fan in Gun Metal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Our next generation of the LED Artemis by Minka-Aire continues the tradition of curves and curls lending the feel of kinetic sculpture to any contemporary setting
- An integrated 20W LED light provides energy efficient illumination
- This 4-blade LED gem is offered in new finish selections, providing a uniqueness all its own
- Variable Blade Pitch
- 4-Blades 64" Sweep
- DC 123 x 30mm Motor
- 6" Downrod
- Special Hand Held Remote Control System (Included)
- Includes: Cap for non-light use
- Includes: Integrated LED Module
Specifications
- AMP:
- 0.61
- Blade Pitch:
- Variable
- Blade Span:
- 64 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 8520
- Ceiling Fan Blade Finish:
- Matte Black
- Collection:
- Artemis™ IV
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- White
- Height:
- 16
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern, Contemporary
- Lumens:
- 1001.8
- Material:
- Glass, Plastic
- Material Type:
- ABS
- Number Of Hours:
- 30000
- Number of Blades:
- 4
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- RPM:
- 154
- UL Listed:
- No
- UPC:
- 706411059162
- Volts:
- 120V
- Watts:
- 51.21