62 in. 5-Blade Indoor Ceiling Fan in Distressed Koa
Artemis™ XL5 62 in. 5-Blade Indoor Ceiling Fan in Distressed Koa
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Limited lifetime warranty
- DC 172 x 25 mm motor
- Distressed Koa finish - Distressed Koa Blades with Tinted Opal Glass
- Includes: 6" downrod
- Includes: Remote control (RC600)
- Includes: Cap for non-light use
- Limited Lifetime Motor Warranty
Specifications
- AMP:
- 0.11, 0.22, 0.54
- Blade Pitch:
- Variable
- Blade Span:
- 62 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 9160.33
- Ceiling Fan Blade Finish:
- Distressed Koa
- Collection:
- Artemis™ XL5
- Color Finish Category:
- Browns
- Color Finish Name:
- Distressed Koa
- Color Temperature:
- 3000
- Control Type:
- Wall Control
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- Tinted Opal
- Height:
- 13-3/4
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 503
- Material:
- Plastic
- Number Of Hours:
- 30000
- Number of Blades:
- 5
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411055713
- Volts:
- 120V
- Watts:
- 39.36