This product requires certification to purchase.

62 in. 5-Blade Indoor Ceiling Fan in White

Minka Aire

Artemis™ XL5 62 in. 5-Blade Indoor Ceiling Fan in White

  • Fast #
  • Part #MF905LWH
  • Item #7340853
  • Manufacturer Part #F905L-WH
3.7 out of 5 Customer Rating
Brand image
Minka Aire

Artemis™ XL5 62 in. 5-Blade Indoor Ceiling Fan in White

  • Fast #
  • Part #MF905LWH
  • Item #7340853
  • Manufacturer Part #F905L-WH
3.7 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Limited lifetime warranty
  • DC 172 x 25 mm motor
  • Requires Certification

Specifications

AMP:
0.54
Blade Pitch:
Variable
Blade Span:
62 in
CEC Compliant:
For Sale in CA
CFM:
9160 ft3/min
Ceiling Fan Blade Finish:
White
Collection:
Artemis™ XL5
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Fan Speeds:
6
Glass Type:
Etched Opal
Height:
13-3/4 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lumens:
1250
Material:
Plastic
Material Type:
Polycarbonate
Number of Blades:
5
Number of Lights:
1
Proposition 65:
WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
RPM:
100
UL Listed:
No
UPC:
706411055720
Watts:
39.36 W