23 in. Wide 14 in. Sweep 3-Blade 4-Light LED Fandelier in Coal/Distressed Koa
Audrey 23 in. Wide 14 in. Sweep 3-Blade 4-Light LED Fandelier in Coal/Distressed Koa
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- "Aire-Deliers" are ideal for those places where lighting is a necessity and comfort can be a challenge during the warmer months of the year. Kitchen nooks, walk-in closets, or small bedrooms are perfect examples of where you will find Minka-Aire "Aire-Deliers."
- Includes Distressed Koa finish - Coal ABS blades
- Includes: 6" downrod
- Includes: Remote control system (RCS213)
- Includes: (6) 8w LED medium base (E26) bulbs
- Includes: 80" of lead wire
- Manual Reverse switch (for winter and summer operation)
- Limited lifetime motor warranty
- AireControl® by MinkaAire® controls all functions. Speed control and off-on.
Specifications
- AMP:
- 0.22, 0.27
- Blade Pitch:
- 14°
- Blade Span:
- 14 in
- CFM:
- 1143 ft3/min
- Ceiling Fan Blade Finish:
- Black
- Collection:
- Audrey
- Color Finish Category:
- Greys
- Color Finish Name:
- Coal, Distressed Koa
- Color Temperature:
- 3000
- Control Type:
- Remote
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 16-63/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Hanging Mount
- Length:
- 22-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST58
- Light Bulb Type:
- LED
- Lighting Style:
- Contemporary, Rustic
- Lumens:
- 870
- Material:
- Metal, Plastic
- Material Type:
- ABS
- Number Of Hours:
- 25000 hr
- Number of Blades:
- 3
- Number of Lights:
- 6
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information:www.p65warnings.ca.gov
- RPM:
- 1170
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 706411068607
- Volts:
- 120V
- Watts:
- 32.53 W
- Width:
- 22-1/2 in