60 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Ash Maple
Aviation 60 in. 3-Blade Indoor Ceiling Fan in Brushed Nickel/Ash Maple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Aviation Brushed Nickel/Ash Maple Ceiling Fan with LED Light
- 3-Blades 60" Sweep
- Variable Blade Pitch
- 6" Downrod
- An integrated 15W LED
- 955 Delivered Lumens Output
- Maximum CFM 5159
- Hand Held Remote Control System (Incl.)
- Limited lifetime warranty
- Includes: Remote control (RC500)
Specifications
- AMP:
- 0.081, 0.457
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5159
- Ceiling Fan Blade Finish:
- Ash Maple
- Collection:
- Aviation
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel, Ash Maple
- Color Temperature:
- 3000
- Control Type:
- Remote
- Diameter:
- 3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Glass Type:
- White
- Height:
- 13
- Indoor Outdoor:
- Indoor
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Lumens:
- 1220
- Material:
- Plastic
- Material Type:
- Acrylic, ABS
- Number of Blades:
- 3
- Number of Lights:
- 1
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411056604
- Volts:
- 120V
- Watts:
- 29