60 in. 3-Blade Indoor Ceiling Fan in White
Aviation 60 in. 3-Blade Indoor Ceiling Fan in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- MinkaAire F853 Aviation 60" 3 Blade Energy Star Indoor Ceiling Fan and Full Function Hand Held Remote
- White finish - White blades
- Includes: 6" downrod
- Includes: Remote control (RC500)
- Designed with variable blade pitch
- Energy Star Rated
- Limited Lifetime Motor Warranty
-
Green
Specifications
- AMP:
- 0.42
- Blade Pitch:
- Variable
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 5094 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Aviation
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Remote
- Diameter:
- 60 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 3
- Height:
- 14 in
- Indoor Outdoor:
- Indoor
- Length:
- 60 in
- Lighting Style:
- Contemporary
- Material:
- Metal, Plastic
- Material Type:
- ABS
- Number of Blades:
- 3
- Proposition 65:
- WARNING: Handling this product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands with soap and water after installing, handling, cleaning or otherwise touching this product. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- UPC:
- 706411044434
- Volts:
- 120V
- Watts:
- 25.92 W
- Width:
- 60 in