60 in. 3-Blade Flush Mount Ceiling Fan in Flat White
Avtur 60 in. 3-Blade Flush Mount Ceiling Fan in Flat White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Includes:Remote control (RC1000)
- Rated for installation in damp locations
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Wireless remote operation
- Operates at distance of 23 feet
- 1,024 frequency combinations
- AireControl® by MinkaAire® controls all functions: speed control, dimmer, and off-on.
Documents
Specifications
- Blade Pitch:
- 15.8°
- Blade Span:
- 60 in
- CFM:
- 6004 ft3/min
- Ceiling Fan Blade Finish:
- Bleached Wood
- Collection:
- Avtur
- Color Finish Category:
- Whites
- Color Finish Name:
- Flat White
- Control Type:
- Remote
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 8-1/10 in
- Installation Type:
- Ceiling Mount
- Material:
- Metal, Wood
- Number of Blades:
- 3
- RPM:
- 190
- UPC:
- 706411070488
- Volts:
- 120V
- Width:
- 60 in