60 in. 3-Blade Indoor Smart Integrated LED Ceiling Fan in Legacy Brass/Coal
Bridge 60 in. 3-Blade Indoor Smart Integrated LED Ceiling Fan in Legacy Brass/Coal
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes: (1) 6" down rod
- Includes: Remote control (RC1000)
- Includes: 20 Watt LED Integrated Light (3 Year Warranty)
- ETL Rated for Dry Locations
- Limited Lifetime Motor Warranty
- Six speed fan control in forward and reverse
- On/Off plus full range light dimmer
- Includes one (1) hand held remote control, wall holster
- Wireless remote operation
- Operates at distance of 23 feet
Specifications
- Blade Pitch:
- 15°
- Blade Span:
- 60 in
- CEC Compliant:
- For Sale in CA
- CFM:
- 7242 ft3/min
- Ceiling Fan Blade Finish:
- Coal
- Collection:
- Bridge
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Legacy Brass, Coal
- Control Type:
- Remote
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 6
- Height:
- 13 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Length:
- 60 in
- Light Bulb Type:
- LED
- Material:
- Plastic
- Material Type:
- ABS
- Number of Blades:
- 6
- Proposition 65:
- WARNING: This product may expose you to chemicals which are known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov.
- RPM:
- 140
- UPC:
- 706411071836
- Volts:
- 120V
- Width:
- 60 in